Gray 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88092M-15A

  • Zoro # G711320258


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88092M-15A
Zoro #
G711320258
UPC #
840175525195
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Matte, Glossy
Coverage Area
0.5 sq. ft

Description

Master the art of tiling by finishing it off with a beautiful tile trim! This flat glass tile blends a contemporary matte glaze with subtle gray color, creating a handcrafted design for unique tiling projects. Whether youre dreaming of a sleek trim to complement a subway tile backsplash, or a modern way to give your gray tiles a clean edge, glass pencil liners will meet your design needs! Thus gray flat pencil tile can also be used to frame shower niches, stove backsplashes, or tile rug designs for creating a defined edge around a particular color or pattern. Even better, its glass surface is impervious and durable against water, splashes and stains so that your edges dont fade or wear off! Use it as edging at the end or top of your wall tiles, and give any tile design a professional look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.