
Gray 10x10 Bardiglio Honed Marble Floor and Wall Tile 2.95 sqft/case, 5PK
Mfr # APLSE88G32A
Zoro # G311319836
product price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSE88G32A
Zoro #
G311319836
UPC #
840175528851
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
2.95 sq. ft
Description
If you like a dramatic natural stone look, this grey Bardiglio honed marble hexagon tile will make your heart explode! This hexagon tile is a striking large-scale marble with a deep grey color featuring crisp white veining for a very bold look. Its large format takes this elegant stone to a whole new level of luxury, combining old world charm with a very contemporary feel. The look is ultra luxe while emphasizing clean, seamless and modern lines. The sleek design of large hexagon tile brings less visual interruption as the big pattern gives the eyes relief from distracting grout lines. while On the floors, it’s an easy way to make a room look much bigger - perfect for giving the illusion of space in small powder rooms, kitchens and entryways. When it comes to walls, it’s a durable alternative to wallpaper. Added bonus: less grout to clean! What more can you ask for?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.