Gray 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLCAS88001A

  • Zoro # G211320161


original price:  $152.99 , new price: $139.99 , 8 percent off
new price:  $139.99
/pk 5, $28.00/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLCAS88001A
Zoro #
G211320161
UPC #
840175523450
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
Material
Glass
Shape
Brick
Finish
Glossy, Matte, Textured
Coverage Area
4.83 sq. ft

Description

This glass and marble mosaic tile is a modern decor element with a sleek pattern and a touch of gleam. It combines the sophisticated beauty of white marble with the luminous appeal of grey glass tile for a visually appealing surface. The elegantly classic combination of white and grey creates a soft contrast that results in a clean and airy look. Preferred for its long linear shape pattern, its vertical installations can create walls with a waterfall effect thats perfect for the shower or accent wall. Its mesh backing allows tile to be cut for smaller uses, such as a tile band for the kitchen backsplash, shower head or niche design. The glass mosaic tile is an attractive, easy to clean and heat-resistant solution for a fireplace surround, vanity backsplash or light-traffic floor designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.