
Gray 12x12 Thassos, Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK
Mfr # APLDC88S10A
Zoro # G411320190
product price: $176.99
/pk 5, $35.40/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
12.2 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88S10A
Zoro #
G411320190
UPC #
840175525546
Country of Origin
China
Dimensions
Length
12.2 in
Width
12.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.17 sq. ft
Description
Natural stone elegance reigns with this Thassos and Bianco Carrara mix marble mosaic tile. Subtle in its neutral color palette, but rich in its timeless geometric pattern, this mosaic tile has everything in one beautiful package. It gives the walls and floors a sense of character and charm that’s difficult to replicate in other materials.This marble mosaic tile stands the test of time both aesthetically and technically, flawlessly complements many other design elements, and will always make a statement. Say hello to a serene decor that is timeless, soothing and pretty. Give a classic marble shower an unforgettable twist, add a classy charm to a white kitchen, or create confident living rooms with a floor-to-ceiling marble accent wall. Whether it’s a shower floor, kitchen backsplash, statement wall or fireplace surround, this marble mosaic tile is a beautiful choice to have an elegant, imposing design. Mesh backing makes the beautiful pattern easy to install, also allowing tile to be cut into pieces to become a charming decor detail as an accent border or niche tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.