Carrara White Ellipsis 8.66 In. X 11.63 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 5PK

  • Mfr # ZOR-MD-0293

  • Zoro # G104415332


product price:  $279.99
/pk 5, $56.00/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0293
Zoro #
G104415332
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.4
Thickness
5
Size
12.4x12.99
Height
5

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Polished
Weight
17.5
Coverage Area
3.2 Sq. ft

Description

MSI’s Carrara White Ellipsis polished 10mm tile features a classic white marble background accented by a sophisticated chain of dove gray marble for a look of movement and visual interest. perfect for a variety of decorative styles from classic to coastal, the soft neutral tones of this polished tile complement a variety of color schemes. in bathrooms, kitchens, laundry rooms, and other spaces, carrara white ellipsis is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, countertops, and more. durable, elegant, and easy to maintain, this genuine marble tile is also greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.