Gray 12x24 Polished Calacatta Bluette Marble Large Format Wall and Floor Tile 10 sq ft/case, 5PK

  • Mfr # APLFBL881224P

  • Zoro # G515830205


product price:  $493.99
/pk 5, $98.80/ea
Sold in multiples of 5 for $2,469.95
Free Shipping & Returns

Key Features

Thickness
0.38 in
Shape
Rectangle, Brick
Width
12 in
Length
24 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLFBL881224P
Zoro #
G515830205
UPC #
840175592241
Country of Origin
China

Dimensions

Thickness
0.38 in
Width
12 in
Length
24 in

Details

Finish
Polished
Shape
Rectangle, Brick
Color
Gray
Material
Marble

Description

Transform your space with the stunning elegance of this 12x24" Polished Marble Tile—designed for the boldest, trendiest homes across the neighbors! Whether you're creating a sleek kitchen backsplash or turning your bathroom into a spa-like retreat, this tile is the perfect pick. With its slight V2 variation, it brings subtle movement to any room, adding a layer of luxury that’s hard to miss.
Made from Calacatta Bluette premium marble, this polished finish catches light just right, giving your floors and walls that shiny, reflective glow. The warm, creamy beige tones (think: the soft glow of a California sunset) bring a sophisticated yet cozy vibe to any setting—be it your modern bathroom, rustic steam room, or even the man cave garage.
Perfect for high-traffic areas, from steam rooms to patios, the possibilities are endless. Need a durable, stylish option? This tile’s polished surface holds up against moisture, heat, and daily wear. Ready to elevate your home’s style? This is the tile your space deserves!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products