
Gray 9x11 Bianco Carrara, Bardiglio Marble Polished Floor and Wall Mosaic Tile 3.19 sqft/case, 5PK
Mfr # APLSV88IR03A
Zoro # G811320158
product price:Â $344.99
/pk 5, $69.00/ea
Free Shipping & Returns
Key Features
Length
10.8 in
Width
8.5 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSV88IR03A
Zoro #
G811320158
UPC #
840175528639
Country of Origin
China
Dimensions
Length
10.8 in
Width
8.5 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
Gray and Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.19 sq. ft
Description
In the glorious shades of soothing green that feel both calming and strong, this tile makes a gentle statement in home decor. Its wood-look organic appeal is ideal to create a vital atmosphere that lets the room feel tranquil and welcoming. A great choice for a modern rustic kitchen, classic bathroom or neutral entryway, this mosaic tile is a striking way to wrap your space with a unique pattern and charm. This Wooden Gray, Athens Gray, Bianco Carrara, Bardiglio marble mosaic tile elevates shower designs into a level of luxe and lets it become the chicest part in a house! The genuine pattern draws the eye inwards and makes the small space cozier and more memorable. Impress your guests with a fabulous marble statement wall in the bathroom, or with a beautiful tile rug in the entryway. This dramatic tile can beautifully break up a large room in the form of an accent wall, or avoid monotony in a neutral room when used as a floor design that is almost too beautiful to walk on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.