Gray Beige 10.2 in x 11.7 in Recycled Glass Matte Floor and Wall Mosaic Tile 8.29 sqft/case, 10PK
- Mfr # APLNNH8808GRA
- Zoro # G411319712
Key Features
Specifications
Details
- MFR #
- APLNNH8808GRA
- Zoro #
- G411319712
- UPC #
- 840175528219
- Country of Origin
- China
- Color
- Gray and Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Recycled Glass
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 8.29 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 10.2 in
- Thickness
- 0.23 in
Description
Bring nature's perfect shape into your home with an eco-friendly mindset! Call it the shape of beehives, flowers or snowflakes, this hexagon pattern sugarcoats any design with fresh geometric angles. From small dose applications such as niche, shower floor or stove backsplash design to large impact projects like a kitchen backsplash or accent wall, hexagon tiles add a pop of personality to any design project. This recycled glass tile is great for sustainable home designs for your interior and exterior design needs. Easy to care for with an impervious surface that is resistant to water, chemicals and stains, recycled glass tiles provide the best of both worlds. Bring an earth-friendly treat to bathroom walls with a trendy hexagon pattern, liven up a neutral shower area with a hexagon accent wall behind, or let the fireplace surround turn into a work of art with hexagon glass tiles. Let the unique iridescent quality of recycled glass play off the surrounding light for a bright and one-of-a-kind appeal.
- Weight and Dimension: Individual tile - 2.8-in x 2.8-in, Mosaic sheet - 10.2-in W x 11.7-in L, Thickness - 0.23-in, Sq ft per sheet - 0.829, Sheets per box - 10, Sq ft per box - 8.29
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.