Gray White 10.8 in x 11.5 in Glass, Ceramic Glossy Floor and Wall Mosaic Tile 8.63 sqft/case, 10PK

  • Mfr # APLAHX8803A

  • Zoro # G311320061


product price:  $404.99
/pk 10, $40.50/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Width
10.8 in
Thickness
0.25 in
Color
Gray and White
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAHX8803A
Zoro #
G311320061
UPC #
840175522965
Country of Origin
China

Dimensions

Length
11.5 in
Width
10.8 in
Thickness
0.25 in

Details

Color
Gray and White
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Material
Glass, Ceramic
Shape
Hexagon
Finish
Glossy, Matte
Coverage Area
8.63 sq. ft

Description

If youre looking to keep your space shiny with a stand-out pattern, this glass hexagon tile has got you covered! Bold enough to stand out with its pattern, this mosaic tile maximizes the way light reflects within the room. The polished surface gives any of your wall or floor designs a distinct clean look while creating impressiveness. Whether youre going after a retro, modern or glamorous interior design theme, this hexagon mosaic tile provides the perfect solution. Its a stylish choice for the kitchen where you want a pleasing backsplash decor with lots of shimmer. The classic hexagon pattern gives the perfect illusion on the floors without ever overwhelming the space. Draw the eyes to your room with a dazzling accent wall for a living space with magazine-worthy impact! Give an upscale feel to your fireplace decor with this glass tile that will fill the room with a dazzling light effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products