Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK

  • Mfr # IMPFLTNER1236

  • Zoro # G511637921


product price: $95.89
/pk 4, $23.97/ea
Sold in multiples of 6 for $575.34
Item requires special delivery charges. A $22.50 per item surcharge will be applied.

Key Features

Length
35.48 in
Width
11.81 in
Thickness
9.65mm
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room and more
Size
11.81 in x 35.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPFLTNER1236
Zoro #
G511637921
UPC #
840175584765
Country of Origin
Spain

Dimensions

Length
35.48 in
Width
11.81 in
Thickness
9.65mm
Size
11.81 in x 35.48 in

Details

Color
Black
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room and more
Material
Ceramic
Shape
Fluted
Finish
Matte
Application
Indoor
Coverage Area
11.63

Description

Make a bold statement with this black fluted ceramic wall tile. The sleek matte finish paired with its ribbed texture creates a stunning play of light and shadow, giving any room depth, movement, and modern sophistication. Perfect for transforming feature walls, shower surrounds, and kitchen backsplashes, this tile adds an unmistakable sense of drama and luxury. Its elongated shape enhances vertical or horizontal layouts, creating clean lines and a striking visual flow. Whether designing a high-end hotel, a trendy restaurant, or a moody home interior, this versatile tile elevates your space with style and character. Crafted from durable ceramic, it’s easy to clean and maintain, making it ideal for residential and commercial wall applications. Rated for indoor use only, including steam rooms and heat areas up to 150°F. Not suitable for floors, outdoor installations, or pools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.