Imprint 24x48 Soft White Porcelain Large Format Fluted grooved Wall Tile (15.55 sq ft/case), 2PK

  • Mfr # IMPSDORWH2448

  • Zoro # G621722302


product price: $195.99
/pk 2, $98.00/ea
Sold in multiples of 4 for $783.96
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Coverage Area
15.55 sq. ft
Shape
Fluted grooved
Finish
Matte
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPSDORWH2448
Zoro #
G621722302
UPC #
198219534390
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
23.7 in
Length
47.25 in

Details

Coverage Area
15.55 sq. ft
Shape
Fluted grooved
Finish
Matte
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Material
Porcelain
Color
White

Description

Minimalism meets texture in this 24x48 matte porcelain tile, designed with a fluted grooved surface that brings subtle movement and sculptural depth to any vertical space. The soft white tone keeps the look clean and architectural, while the linear ribbing creates gentle shadows that shift with the light. Perfect for shower walls, fireplace surrounds, entryway features, or commercial lobbies, its oversized format and rectified edges allow for seamless, modern installations. The matte finish softens the effect, pairing beautifully with natural wood, stone, or dark metals. Built for vertical use only, this tile turns any wall into a design statement - understated, dimensional, and effortlessly refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products