Ivory White 8.2 in x 23.6 in Porcelain Matte Floor and Wall Tile 10.75 sqft/case, 8PK

  • Mfr # RETIBLNI824

  • Zoro # G011320040


product price:  $125.99
/pk 8, $15.75/ea
Free Shipping & Returns

Key Features

Length
23.6 in
Width
8.2 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RETIBLNI824
Zoro #
G011320040
UPC #
840175530007
Country of Origin
Italy

Dimensions

Length
23.6 in
Width
8.2 in
Thickness
0.31 in
Height
9 in

Details

Material
Porcelain
Color
Ivory White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.75 sq. ft

Description

The charming beauty of this porcelain tile comes from its unique texture that mimics distressed hardwood. It has the character and antique patina of hardwood thats been in one place for years, but with a durable porcelain finish that will hold up to todays modern lifestyle.This style is ideal for modern to farmhouse, classic or traditional design settings where you want to enliven the area with a lived-in appeal. Thanks to its non-porous surface, its a durable alternative to real wood flooring without the maintenance and upkeep it requires! This long-wearing porcelain tile is ideal for a wide range of applications in residential and commercial settings, including the light and heavy foot traffic areas of a living room, business lobby, retail store or other commercial areas. Its easy to clean and resistant to moisture, heat, mildew - thats why our customers love them for shower floors, bathroom walls, kitchens, steam rooms and mudrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.