
Lace White 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLC8802A
Zoro # G511320366
product price:Â $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLC8802A
Zoro #
G511320366
UPC #
840175526857
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
Lace White
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.83 sq. ft
Description
Charming in its simplicity, our glass subway mosaic tile lends a brilliant ambiance to any interior design. Its sleek modern look brings a contemporary feel to a kitchen backsplash, shower, or fireplace surround with a glistening smooth surface that amplifies a very bright feel. This aesthetic will meet your design needs when you prioritize simplicity but still want your space to feel special with a hint of gloss. Looking for a neutral design without feeling dull or complacent? From upscale bar backsplashes to modern spa-like bathrooms, this glass mosaic tile will is a smart solution that combines classic linear geometry with a crisp modern feel. A new innovative approach to the classic subway look but timeless enough to stand the test of time in residential and commercial projects, this mosaic tile is your ticket to a bright powder room, elegant vanity backsplash, refreshing shower surround and sleek kitchen backsplash designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.