
Light Blue 12.4 in x 12.6 in Glass Glossy Floor and Wall Mosaic Tile 10.85 sqft/case, 10PK
Mfr # APLARS8801A
Zoro # G611320341
product price:Â $391.99
/pk 10, $39.20/ea
Free Shipping & Returns
Key Features
Length
12.6 in
Width
12.4 in
Thickness
0.25 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLARS8801A
Zoro #
G611320341
UPC #
840175523108
Country of Origin
China
Dimensions
Length
12.6 in
Width
12.4 in
Thickness
0.25 in
Details
Color
Light Blue
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
Material
Glass
Shape
Square
Finish
Glossy
Coverage Area
10.85 sq. ft
Description
Modern, calm and chic are the three words to describe this glass mosaic tile. Eliciting a luminous and bright aesthetic, it creates a reflective surface on the walls that dances everytime the light hits. Using a neutral scheme like this adds a sense of freshness and beauty to any room. Varying sizes of rectangles and squares in mosaic tile join into a geometric pattern that creates a graphic impact to make your walls come alive with dimension and style.This glass tile can be used to add a lustrous patina to interior spaces across backsplashes, floors, accent walls and fireplace surrounds. Set behind the vanity paired with white countertops and metallic fixtures, it creates a bathroom design that is something out of a magazine! In a kitchen thats otherwise dressed in white and wood tones, this iridescent glass mosaic tile becomes the standout design element in the room. Best part of a glass tile? Its upkeep is easy - even a simple wipe down is enough to keep it sparkling clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.