
Light Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLICL88P17A
Zoro # G411320152
product price:Â $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLICL88P17A
Zoro #
G411320152
UPC #
840175527410
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.31 in
Details
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft
Description
This blue glass pencil tile is a great trim piece o produce a frame finished look, to transition from a floor to a glass wall surface or to create a tile wainscoting. Use it to create an elegant border that runs through the shower walls, or surrounds a glass tile niche. Completing the edges of your modern glass tiles with this blue and grey glass trim gives a sleek appeal to your kitchen or bathroom. This modern and slim pencil trim can be used to trim windows or shower niches, creating a defined, clean and finished edge at corners where the tiles meet one another. It can stand out from white glass tiles as a stylish border, or blend in your neutral tiles thanks to its low profile form. Its impervious surface and polished finish makes it an easy-to-clean option in a wide range of uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.