Shop APOLLO TILE
See all product information
Create Account
Lucenza 12x12 in. Green Beige Matte Recycled Glass Hexagon Mosaic Tile (5.28 sq ft/case) 6PK
Mfr # APLGIO88SWRHEXA
Zoro # G322811176
product price:Â $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Style
Hexagon
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLGIO88SWRHEXA
- Zoro #
- G322811176
- UPC #
- 199793000974
- Country of Origin
- Spain
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Details
- Color
- Green Beige
- Style
- Hexagon
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 5.28 Sq. ft/ Carton
Description
Lucenza 12x12 in. Green Beige Matte Recycled Glass Hexagon Mosaic Wall and Floor Tile (5.28 sq ft/case, 6-Pack). This Hex Mosaic blends natural beauty with modern design. Each hexagon showcases soft swirls of earthy greens, bronzes, ivory, and deep charcoal, creating a dynamic pattern that feels both organic and artful. The look is reminiscent of polished stone, yet it’s made from recycled glass, giving it a sustainable edge. The matte-shiny surface adds subtle reflection and texture, while the dot-mounted backing ensures easy alignment during installation. With its V4 high variation, no two sheets are identical, each one adds a unique rhythm to the surface. Perfect for feature walls, spa-style bathrooms, shower accents, fireplaces, and pool waterlines, this mosaic brings an elevated, earthy tone to modern interiors. Pair it with warm woods, brushed gold, or natural limestone for a balanced, high-end finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.