Shop APOLLO TILE
See all product information
Lucenza 12x12 in. Taupe Matte Recycled Glass Hexagon Mosaic Tile (5.28 sq ft/case) 6PK
Mfr # APLGIO88CALHEXA
Zoro # G222811184
product price:Â $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Style
Hexagon
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- APLGIO88CALHEXA
- Zoro #
- G222811184
- UPC #
- 199793000882
- Country of Origin
- Spain
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Details
- Color
- Taupe
- Style
- Hexagon
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 5.28 Sq. ft/ Carton
Description
Lucenza 12x12 in. Taupe Matte Recycled Glass Hexagon Mosaic Wall and Floor Tile (5.28 sq ft/case, 6-Pack). The Light Taupe hexagon tile offers a refined blend of warmth and modern simplicity. Crafted from recycled glass with a matte finish, each sheet is dot-mounted for easy installation and a precise layout. The geometric pattern and soft taupe tone create a calm, balanced look that fits effortlessly into contemporary or transitional spaces. Featuring gentle V2 shade variation, this tile brings just enough visual depth to feel organic while maintaining a clean, uniform aesthetic. Ideal for shower walls, steam rooms, patios, and pool surrounds, it performs well indoors or out. Its slip-resistant surface and durability up to 150 deg F ensure long-lasting beauty in high-moisture and heat-prone areas. Not recommended for: high-traffic residential or light commercial floors. Versatile and earthy, the Light Taupe hexagon tile lends an understated sophistication to any setting; from serene bathrooms to inviting outdoor retreats.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.