Shop APOLLO TILE
See all product information
Create Account
Majeste 10.8 in. x 11.3 in. Glossy Sea Blue Glass Mosaic Wall and Floor Tile 8.48 sqft/case, 10PK
- Mfr # APLASL8803A
- Zoro # G811637652
product price:Â
$
245.99
/pk of 10, $24.60/ea
Free Shipping & Returns
Key Features
Length
11.3 in
Width
10.8 in
Thickness
6.35 in
Size
10.8 in x 11.3
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLASL8803A
- Zoro #
- G811637652
- UPC #
- 840175584918
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Fan Shape
- Finish
- Glossy
- Coverage Area
- 8.48
Dimensions
- Length
- 11.3 in
- Width
- 10.8 in
- Thickness
- 6.35 in
- Size
- 10.8 in x 11.3
Description
The sea blue fan shaped glass glossy mosaic wall tile is a unique way to add a dazzling finish to your home decor. This mosaic tile is perfect for transforming any space and adding a bright finishing touch that can enhance walls in the bathroom, shower, kitchen, garage, or more! This sea blue glass tile features low-maintenance for easy upkeep and long-lasting beauty with an elegant and dramatic effect everyone will appreciate.
- Dimension: Tile: 10.8x11.3, Thickness: 6.35 mm, Sq ft per sheet: 0.85, Sheets per box: 10, Sq ft per box: 8.48
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.