Majeste 12.2inx12.2in Glossy White and Gold Glass Mosaic Wall and Floor Tile 10.34 sqft/case, 10PK

  • Mfr # APLAPN8806A

  • Zoro # G711637950


product price:  $298.99
/pk 10, $29.90/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Width
12.2 in
Thickness
6.35 in
Size
12.2 in x 12.2
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAPN8806A
Zoro #
G711637950
UPC #
840175584949
Country of Origin
China

Dimensions

Length
12.2 in
Width
12.2 in
Thickness
6.35 in
Size
12.2 in x 12.2

Details

Color
White and Gold
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Patio and more
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
10.34

Description

Are you looking for the perfect way to elevate your home's interior decor? Look no further than our white and gold penny round glass glossy mosaic wall and floor tile. These unique tiles are a dazzling way to add some glamour and finesse to any living space, while also emphasizing modern decor style and bringing an airy, spacious feel which has been extremely fashionable for many years. But these tiles offer more than just looks - they're sturdy enough to last a long time which makes them a perfect outdoor tile for tiling areas like stairs or patio floors, in addition to different types of interior installations including kitchens, bathrooms, steam rooms, and hallways. Their clean lines create timeless and classic appeal with the signature penny mosaic shape that adds charming character and will give your home the perfect touch of sophistication.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products