
Marmor 12x12 Polished White Calacatta Gold Marble Penny round Mosaic Wall and Floor Tile, 5PK
Mfr # APLTRK8801A
Zoro # G513780359
product price: $90.19
/pk 5, $18.04/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
9.53 mm
Material
Calacatta Gold
Shape
Penny round; Penny round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLTRK8801A
Zoro #
G513780359
UPC #
840175585007
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
9.53 mm
Details
Material
Calacatta Gold
Shape
Penny round; Penny round
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Finish
Polished; Smooth
Coverage Area
5 Sq. ft
Description
Stylish, versatile, and practical; our Calacatta Gold Small Marble Round Penny Tile works effortlessly in traditional and contemporary spaces. It introduces a stunning focal point to living rooms, kitchens, restaurants, bars, boutiques, and more! This penny round tile is beautiful in its simplicity and will instantly add an aura of sophistication.Defined by a white backdrop with gold veining; Calacatta marble tile doesn’t shy away from making an eye-catching statement. It delivers a unique, personalized touch as a backdrop to sumptuous furnishings in your living areas. Its polished finish beautifully reflects light and exudes a subtle glow that envelops the room with inviting warmth.Used as a kitchen tile or bathroom tile, penny-round marble adds exquisite splendor to the backsplash, shower wall, or bathtub surround. It complements both classic and modern interiors—allowing you to bring your dreamy ideas to life. With regular sealing and proper upkeep, these mosaics can withstand water, stains, and scratches. The round chips are set on mesh sheets for quick and easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.