Miele Beige & White Hexagon 4.19 sq.ft 11.5 in. x10.5 in. Marble Mosaic Tile, 5PK

  • Mfr # APLKB99G01EC25

  • Zoro # G409578145


product price:  $194.99
/pk 5, $39.00/ea
Free Shipping & Returns

Key Features

Length
11.5"
Width
10.5"
Thickness
0.37"
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLKB99G01EC25
Zoro #
G409578145
UPC #
-
Country of Origin
China

Dimensions

Length
11.5"
Width
10.5"
Thickness
0.37"

Details

Material
Marble
Shape
Hexagon
Color
Beige and White
Tile Use
bathroom walls, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Weight and Dimension: Mosaic sheet 10.5-in W x 11.5-in L, Thickness- 0.375-in, Sq ft per sheet- 0.83, sheets per box- 5, Sq ft per box- 4.19
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.