Skosh 11.6 in. x 11.6 in. Glossy Indigo Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL564A
- Zoro # G111637420
Key Features
Specifications
Details
- MFR #
- APLNB88BL564A
- Zoro #
- G111637420
- UPC #
- 840175582402
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
When you gravitate toward dramatic decor elements, this dark blue tile will add enough color to elevate the entire room. You can dress up your wall and floor surfaces with a deep blue appeal that evokes the images of deep waters. Create a mysterious ambiance in your interiors with a dark blue accent wall for your bathroom, shower or even inside your pool. This beautiful blue tile is a durable choice for pools, jacuzzis, fountains or any other outdoor areas which can lay the foundation of a modern home!. One of the best features of our glass mosaic tiles is the resistance to water, moisture and stains. Non-porous glass finish allows for a smooth surface that is extremely durable and easy to wipe clean, bringing maintenance to a minimum in busy cooking areas, high-traffic mudrooms, entryways and retail floors.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.