Mingles 11.6inx11.6in Glossy White and Gold Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # MIX1588WH118A
- Zoro # G511637549
Key Features
Specifications
Product Information
- MFR #
- MIX1588WH118A
- Zoro #
- G511637549
- UPC #
- 840175581573
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Neutral decor is elegant, lavish, and totally modern with this white glass mosaic tile with gold accents. Use this polished tile to make a modern trendy statement on the walls of your interior design or exterior settings. Perfect to add a gentle sheen to a modern kitchen backsplash, minimalist bath or contemporary living room, this white mosaic can be your next wall or low-traffic floor tile. Are you ready to give your space a clean and modern upgrade? This classic square mosaic tile is simple with its color palette, yet creates a soft glow thanks to its reflective accents found in its layout. This helps you give movement even to the plainest rooms while keeping your scheme bright and airy. The neutral shades of this white glass tile is versatile, timeless and stylish - perfect for a harmonious background that can easily fit your current scheme.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.