Mingles 12 in. x 12 in. Glossy Blue and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # MIX4888BL593A

  • Zoro # G111637697


product price:  $372.99
/pk 20, $18.65/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX4888BL593A
Zoro #
G111637697
UPC #
840175581962
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

If you enjoy the soothing atmosphere created by blue tones, you will love designing a space with our blue glass mosaic tile. It channels the refreshing beauty of white clouds in the blue skies with its mixed color palette that looks absolutely refreshing. If you want your space to show off some personality with a touch of blue that feels relaxing yet charming, this glass tile will allow your decor to pop instead of blending into the background. Create a look that is peaceful in your bathroom with a modern glass tile backsplash or shower surround,or revamp a small powder room from floor to ceiling with a tile accent wall. This blue and white mosaic tile will bring a cool feeling into your home as well as your outdoor areas such as decks, pools and other water features. One of the best features of this blue glass mosaic is the resistance to water, moisture and stains. Non-porous surface allows tile to withstand any indoor and outdoor conditions, making this tile an extremely durable and easy-to-clean choice for a variety of residential and commercial projects including busy cooking areas, high-traffic mudrooms, entryways and retail floors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products