Mingles 12 in. x 12 in. Glossy Blue Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # MIX2088GN450A

  • Zoro # G911637521


original price:  $388.99 , new price: $363.99 , 6 percent off
new price:  $363.99
/pk 20, $18.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX2088GN450A
Zoro #
G911637521
UPC #
840175581788
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Soothing and serene like the cool ocean waters, our turquoise glass mosaic tile is a beautiful decor choice. Its aqua color is a trendy and versatile option for almost any room in any style. Pairing beautifully with many other shades, such as sandy beiges, corals, reds, as well as blacks and browns, this lovely greenish hue is a color that you can't go wrong with. Interested in developing a calm environment around your home? Bathing whilst looking at the serene shades of blue can relieve you of your stresses and bring calming vibes to your morning routines. Consider a blue glass tile for an inspiring coastal bath, mood-boosting kitchen, or living room design with a durable glass surface. Integrate turquoise tile with earthy tones and light browns to obtain a classic appearance, or mix it with cool whites and you have a beach right in your home..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products