Mingles 12 in. x 12 in. Glossy Green and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX4888GR731A
- Zoro # G911637705
Key Features
Specifications
Details
- MFR #
- MIX4888GR731A
- Zoro #
- G911637705
- UPC #
- 840175581979
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This polished glass tile gives a colorful luminous quality to any bathroom, kitchen, pool or commercial use installation with serene blue palette and shining surface. Its extremely durable and easy-to-clean glass surface can withstand water, stains and moisture as well as weather conditions in outdoor projects. Resistant to pool chemicals, this tile is a beautiful choice for your pools as well as other submerged areas such as shower pans, jacuzzis, and other water features. The serene color of this blue translucent tile just seems to work with everything! Use this tile as a kitchen backsplash that pairs beautifully with white or neutral color cabinetry or as an accent strip behind the vanity to offset a crisp all-white bathroom. Indulge your appetite for coastal-style design in a commercial bar or restaurant design by creating a vivid accent wall that makes your walls stand out! This blue glass tile is floor-rated for up to high-traffic areas and is suitable for any outdoor area, making it a lasting choice for decks, pools and more! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.