Skosh 11.6 in. x 11.6 in. Glossy Lavander Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88RD224A
- Zoro # G211637467
Key Features
Specifications
Product Information
- MFR #
- APLNB88RD224A
- Zoro #
- G211637467
- UPC #
- 840175582938
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Embrace a delicate appeal on your walls with a soft lilac shade. A purple tile with an edgy modern twist, this glass mosaic creates a divine femininity and fresh feel in any space.Looking for a romantic and modern touch for your home? This soft purple tile will create a beautiful wall and floor covering that reminds you of orchids and roses. This floral-inspired shade will create a lovely, carefree feel in your living spaces, from an accent wall to a border. The soft pastel tones are hot for interior design, and this tile will create a look in your space that’s both trendy and timeless! You can use this purple mosaic almost anywhere, as it’s approved for indoor and outdoor use, and applicable for submerged areas including to showers, fountains and pools.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.