Mingles 12 in. x 12 in. Glossy Moss Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088GN451A
- Zoro # G411637403
Key Features
Specifications
Product Information
- MFR #
- MIX2088GN451A
- Zoro #
- G411637403
- UPC #
- 840175581795
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
The exotic green palette of this mosaic tile brings to our mind a tropical forest we’d love to explore! A bright glossy finish on the tile’s surface lets the green shades reflect light in a way that makes the tile look more dimensional. Looking to add your modern home a unique colorful touch of artistry? . Bring an intriguing green palette to your home using this tile as your next kitchen backsplash or shower tile. Accentuate your vanity surround with a stylish green tile decor that perfectly contrasts white and wood surfaces. This glass tile is a popular choice for modern kitchens, contemporary living rooms and tropical-inspired swimming pool designs. Small square tiles provide extra slip-resistance compared to other glass tiles, if you’re looking to apply them in slippery areas such as bathroom, shower, spa and pool floors.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.