Mink Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLSRA88P14A

  • Zoro # G311319959


product price:  $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Mink Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSRA88P14A
Zoro #
G311319959
UPC #
840175529247
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Mink Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Are you looking to enhance your glass tile application? Do you want a finishing touch that will make your tile project distinctive? If you answered yes, check out this beautiful pencil tile! Whether youre doing a glass shower tile design, installing a sleek kitchen backsplash, or need a few rows of trims to frame your decorative glass mosaic design behind the cooktop, this glossy pencil liners will satisfy your design needs. To make your tile design look distinctive, its important to make a difference with the details. When you need a stylish accent to finish off the project, this pencil liner helps you do it right! While it protects the edges of your tiles from damages, it makes a shiny border around the perimeter. Its unique palette takes any flat design to the next level. Whats more, its impervious surface makes this gray and blue pencil tile extremely easy to clean and maintain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products