
Mirage 12x12 Warm Beige White Marble Mosaic Picket Wall and Floor Tile (5.3 sq ft/case), 5PK
Mfr # APLSAH88G40A
Zoro # G721722219
product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
12.3 in
Coverage Area
5.3 sq. ft
Thickness
9.65 mm
Material
Crystal Sand, Thassoss White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSAH88G40A
Zoro #
G721722219
UPC #
198219535199
Country of Origin
China
Dimensions
Length
12.4 in
Width
12.3 in
Thickness
9.65 mm
Details
Coverage Area
5.3 sq. ft
Material
Crystal Sand, Thassoss White
Finish
Polished
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Color
Beige, Gray
Shape
Picket
Description
Bring modern texture and warmth to your home with this elongated picket mosaic tile, sized for real-life design flexibility. Each mosaic sheet measures approximately 11.1in x 11.4in and features slim, elegant chips about 4.5in x 1.1in - blending soft ivory and natural beige for a refined stone-inspired look. The unique picket pattern delivers fresh movement and visual interest, perfect for elevating kitchen backsplashes, bathroom walls, shower niches, or fireplace surrounds. Made from durable, easy-to-clean porcelain with a matte finish, this mosaic stands up to daily wear, moisture, and mess. Loved by designers, DIYers, and trade pros, it’s an ideal choice for American homes seeking style, texture, and lasting performance in every detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.