
Multicolor 12.6 in x 24.6 in Porcelain Matte Floor and Wall Tile 10.76 sqft/case, 5PK
Mfr # APLTANIMIX
Zoro # G011319990
product price:Â $118.99
/pk 5, $23.80/ea
Sold in multiples of 4 for $475.96
Free Shipping & Returns
Key Features
Length
24.6 in
Width
12.6 in
Thickness
0.37 in
Material
Porcelain
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTANIMIX
Zoro #
G011319990
UPC #
840175530441
Country of Origin
Spain
Dimensions
Length
24.6 in
Width
12.6 in
Thickness
0.37 in
Height
2 in
Details
Material
Porcelain
Color
Multicolor
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.76 sq. ft
Description
The aesthetic appeal of the old is combined with the practical versatility of modern porcelain material in this stunning wood-look tile. With its rustic wood grain design and non-porous porcelain surface, its the homeowners favorite for flooring designs where daily wear and tear might be a concern. As practical as its beautiful, this porcelain tile is completely impermeable to water and stains with approval for both interior and exterior installations. Looking for wood-look floors that can be used in a high-traffic area - such as an office, restaurant, hotels or retail shop? These long porcelain planks can complement any style of home or business! Give your living room a chic cabin vibe with wood-look floor tiles, or consider a wood-look accent wall in your home that will remind you of the getaway to the countryside! Create a warm atmosphere in the bathroom perfect for a bubble bath using wood-look tiles as a backdrop for a rustic vanity or claw-foot bathtub, for an authentic farmhouse aesthetic without the maintenance real hardwood requires!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.