
Nacreous 12inx12in Glossy Pearlescent Pink Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
Mfr # APLPE88RD209A
Zoro # G311637572
product price:Â $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLPE88RD209A
Zoro #
G311637572
UPC #
840175581245
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Pearl
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Coated in a cotton candy pink and highly reflective finish, this glass mosaic tile provides a great way to energize your rooms with a youthful shade. Interested in giving your home a modern and feminine twist? With its glossy and durable glass body that beautifully bounces off light, this mosaic tile will let you do that with a dreamy and surreal appeal. The iridescent quality of glass onlys adds to the fresh feel of this amazing tile. Incorporate the millennial pink trend into your home with this glass mosaic - style this flirty and energetic shade in the bathroom or shower mixed with other tiles or use it alone as a focal point. Looking for a modern glam look? Pink tile will look extra luxe when styled with gold fixtures and accents. This blush tone with shiny hardware will bring an extra bling and sleek finish to your interiors. Approved for indoor and outdoor use, this mosaic tile is the perfect excuse to incorporate a lovely pink shade into your space as an accent wall, kitchen backsplash, flooring or even pool tile..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.