Nordel 11x11 in. White Matte Porcelain Herringbone Mosaic Tile (5.88 sq ft/case) 7PK

  • Mfr # APLSTL88WHTHERA

  • Zoro # G622811180


product price:  $379.99
/pk 7, $54.28/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
White
Material
Glass
Coverage Area
5.88 Sq. ft/ Carton
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSTL88WHTHERA
Zoro #
G622811180
UPC #
199793001360
Country of Origin
Spain

Dimensions

Length
11 in
Size
11 in x 11 in
Width
11 in

Details

Finish
Matte
Color
White
Material
Glass
Coverage Area
5.88 Sq. ft/ Carton
Shape
Herringbone
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Herringbone

Description

Nordel 11x11 in. White Matte Porcelain Herringbone Mosaic Wall and Floor Tile (5.88 sq ft/case, 7-Pack). Light spills across the White Herringbone Mosaic, catching the soft shimmer woven into its porcelain surface. What looks simple at first glance reveals layers of quiet sophistication, the subtle metallic veil, the velvety matte touch, and the rhythmic pattern of angled lines that draw your eye through the room. This mosaic doesn’t just decorate; it transforms spaces. Picture it wrapping a fireplace surround in coastal white, tracing shower walls and floors in spa-like calm, or laying gracefully across kitchen backsplashes, steam rooms, and patios. Its porcelain body handles it all - heat, frost, moisture, even poolside exposure without losing its refined charm. Mounted on mesh for effortless alignment, it pairs beautifully with Bright White grout for seamless purity or with a pale gray for dimension. Whether you’re designing a sun-filled bathroom retreat or a modern outdoor nook, Stellar White captures the look of light meeting craftsmanship elegant, enduring, and quietly luxurious.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.