Palmera 9x9 Beige White Porcelain Star Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88STRWHT

  • Zoro # G621722210


product price:  $79.69
/pk 13, $6.13/ea
Free Shipping & Returns

Key Features

Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Star Square
Thickness
9.65 mm
Length
8.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCAT88STRWHT
Zoro #
G621722210
UPC #
198219534260
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
8.78 in
Width
8.78 in

Details

Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Star Square
Finish
Matte-Layer Tech
Material
Porcelain
Color
White, Beige

Description

Rooted in timeless elegance, this star-pattern porcelain tile reinterprets classic compass rose motifs in soft tonal whites for a serene, sculptural effect. Its weathered finish and matte-layer texture create a chalky depth reminiscent of hand-poured cement, while the gently worn edges and V2 variation evoke the charm of sun-faded Mediterranean pavers. Measuring 9x9 with 40 distinct faces, it’s engineered for performance in every setting - from airy powder rooms to coastal patios. With frost resistance, thermal shock protection, and a DCOF rating > 0.42, this tile is as enduring as it is ethereal - ideal for designers, installers, and homeowners seeking quiet statement floors or walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products