Palmera 9x9 Terracotta Beige Porcelain Dotted Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88SNDDOT

  • Zoro # G521722242


original price:  $82.65 , new price: $70.25 , 15 percent off
new price:  $70.25
/pk 13, $5.40/ea

Key Features

Thickness
9.65 mm
Finish
Matte, Glossy
Length
8.78 in
Shape
Dotted Square
Coverage Area
6.96 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLCAT88SNDDOT
Zoro #
G521722242
UPC #
198219534215
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
8.78 in
Width
8.78 in

Details

Finish
Matte, Glossy
Shape
Dotted Square
Coverage Area
6.96 sq. ft
Color
Beige, Terracotta
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain

Description

Bask in the breezy charm of coastal villas with this patterned porcelain tile - a nod to sun-washed sands and timeless terrazzo flair. With soft terracotta-beige tones and playful white polka dots, each 9x9 tile delivers vintage character in a modern porcelain body. The surface shimmers between matte and glossy, creating subtle movement across walls and floors. Crafted with 40 unique faces and non-rectified edges for an authentically hand-pressed look, it’s perfect for creative layouts in cafes, entryways, bathrooms, patios, or steam showers. Suitable for both residential and commercial spaces, this tile resists stains, frost, heat up to 150 Degrees F, and thermal shock. Pair it with Palmera solid and motif tiles for an eclectic, layered story.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.