Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Crema Beige Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88CRM2424
- Zoro # G822810167
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Porcelain
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88CRM2424
- Zoro #
- G822810167
- UPC #
- 199793001483
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Crema Beige Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). Soft, warm, and timeless, this 24x24 porcelain tile captures the elegance of sunlit limestone found in Mediterranean homes. Its gentle beige surface with subtle tonal variations adds calm and comfort to any room, from spacious living areas to serene bathrooms. The matte finish enhances its natural feel, diffusing light softly and creating a grounded, welcoming atmosphere. Each tile is rectified for a seamless installation, offering clean lines and minimal grout for a polished, modern look. Built for both beauty and endurance, this color body porcelain tile resists stains, moisture, and temperature changes, making it ideal for floors, shower walls, and even light commercial use. It performs just as gracefully outdoors, holding its tone under varying weather. Pair it with neutral decor or warm metallic accents for interiors that feel bright, balanced, and effortlessly elegant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.