Pearl White 11.7 in x 11.7 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK

  • Mfr # APLCAS88023A

  • Zoro # G911320270


product price:  $102.99
/pk 5, $20.60/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
Material
Glass, Stone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAS88023A
Zoro #
G911320270
UPC #
840175527212
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.7 in
Thickness
0.31 in

Details

Color
Pearl White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
Material
Glass, Stone
Shape
Multi-shaped
Finish
Polished, Matte, Textured
Coverage Area
4.75 sq. ft

Description

This marble and glass mosaic tile is proof that opposites do really attract! The marriage of classic marble stone with modern glass tile creates an interesting hybrid that allows both styles to play off each other with a timeless vibe. The mosaic design feels artistic and fresh with its geometric pattern made of random square and rectangle tiles that fit together like a puzzle piece. Its neutral shade lends a calming vibe while still imparting a distinct personality and punch through the pattern. Dreaming of timeless backsplash with a touch of modern? This mosaic tile will captivate the eye on any backsplash or accent wall design with its modern iridescent appeal while offering an air of refinement that the marble stone has got to give. It will also reflect the light to evoke a sense of brightness in the kitchen, bathroom, living room or any other residential or commercial space.


  • Weight and Dimension: Individual tile - 1.9-in x 1.9-in + 0.9-in x 1.9-in + 0.9-in x 0.9-in, Mosaic sheet - 11.7-in W x 11.7-in L, Thickness - 0.31-in, Sq ft per sheet - 0.95, Sheets per box - 5, Sq ft per box - 4.75
  • Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom Floor and Walls, Kitchen Backsplash, Shower Floor and Walls, Garage Floor and Wall, Accent Walls, Feature Walls and More
  • Attached to a mesh backing for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products