
Pearl White 1x12 Bianco Carrara Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMCA884PA
Zoro # G311319751
product price:Â $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMCA884PA
Zoro #
G311319751
UPC #
840175526314
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Pearl White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
A small yet mighty design element in a tiled space, a pencil trim is the finishing touch to a strikingly beautiful project. Not only does it finish off the raw edges of a tile, but it also gives the tiles a professionally finished appeal. This Bianco Carrara Marble pencil tile can be a complement to tiles in coordinating colors, or contrast to black tiles for a more creative installation. This functional piece can also be highly decorative, setting the style and tone of the room. Thin and decorative, our stone trim can help you transition between different types of marble, frame a statement design that needs to stand out, or hide the raw sides of tiles that transition to a drywall. These distinct features allow homeowners the opportunity to dress up a space with extra detail without having to change their tiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.