Regalia 12x12 Blue Gray Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK

  • Mfr # VEL88BLU1212A

  • Zoro # G921722309


product price:  $134.99
/pk 14, $9.64/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble-look Veining
Width
11.81 in
Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL88BLU1212A
Zoro #
G921722309
UPC #
198219534727
Country of Origin
Italy

Dimensions

Width
11.81 in
Length
11.81 in
Thickness
9.65 mm

Details

Color
Blue, Gray
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble-look Veining
Finish
Matte
Material
Porcelain
Coverage Area
13.56 sq. ft

Description

Cool, calm, and effortlessly elevated - this 12x12 matte porcelain tile offers a modern spin on marble with a soft blue-Gray base and flowing silver veining. Inspired by the natural movement of stone, its elegant surface brings quiet drama to floors and walls alike. The matte finish adds a velvety touch, muting reflections while maintaining a fresh, contemporary look. Ideal for bathroom floors, shower surrounds, kitchen backsplashes, or fireplace features, this tile pairs beautifully with brushed nickel, black accents, or natural wood for a perfectly balanced palette. With the durability of porcelain and the timelessness of marble, it delivers style that’s both striking and practical.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.