Kaya Carrara Bianco 3in X 24in Polished Bullnose Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0260

  • Zoro # G612468073


product price:  $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Length
24"
Width
3"
Thickness
4.5"
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0260
Zoro #
G612468073
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Width
3"
Thickness
4.5"
Height
4.5"

Details

Material
Porcelain
Color
Carrara Bianco
Shape
Rectangle
Finish
Polished
Application
Bathroom, Fireplace, Kitchen, Shower

Description

Reminiscent of luxurious Italian marble, the Carrara Bianco Porcelain Bullnose from MSI's Kaya Collection features dramatic gray veins set against a cool white background. These porcelain bullnose tiles add sophistication and timeless appeal to any space in your home, including kitchens, bathrooms, living rooms, and hallways. When professionally installed, the grains and veins align to create a stunning design pattern. For increased design flexibility, this marble-look porcelain tile is low-maintenance. Choose between a matte or polished finish to create the look that best suits your style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.