Regalia 12x12 Crema Beige Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK
- Mfr # VEL88CRM1212A
- Zoro # G121722321
Key Features
Specifications
Details
- MFR #
- VEL88CRM1212A
- Zoro #
- G121722321
- UPC #
- 198219534734
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Marble-look Veining
- Finish
- Matte
- Coverage Area
- 13.56 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
Effortlessly classic, this 12x12 matte porcelain tile brings the soft elegance of Crema Beige Marble to floors and walls with timeless appeal. The warm cream base is laced with delicate golden veining, echoing the natural beauty of sun-washed stone from Mediterranean villas. Its square format is perfect for traditional layouts or checkerboard pairings, while the matte finish offers a soft, velvety touch thatâ€s easy to maintain. Ideal for bathroom floors, powder rooms, shower walls, kitchen backsplashes, or fireplace surrounds, this tile brings understated luxury to everyday spaces. Durable and versatile, it complements everything from warm woods to brushed brass, delivering a serene, refined foundation with a hint of classic charm.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 13.56, sheets per box: 14
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.