Regalia 12x12 Verde Alpi Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK

  • Mfr # VEL88VER1212A

  • Zoro # G021722193


product price:  $156.99
/pk 14, $11.21/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Material
Porcelain
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL88VER1212A
Zoro #
G021722193
UPC #
198219534765
Country of Origin
Italy

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
9.65 mm

Details

Material
Porcelain
Color
Green
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble look Veining
Finish
Matte
Coverage Area
13.56 sq. ft

Description

Inspired by the deep forests of northern Italy, this porcelain tile captures the bold elegance of Verde Alpi marble in a rich emerald green with intricate veining and dynamic movement. The glossy finish amplifies the dramatic marble look, reflecting light and adding luxury to kitchens, bathrooms, showers, fireplace surrounds, or accent walls. Each 12x12 tile is crafted with advanced digital printing for lifelike variation (V3) and features straight edges for seamless installation. With 12 unique porcelain faces, these tiles create a sophisticated, natural stone effect that’s both low-maintenance and highly durable. Perfect for residential and light commercial spaces, it’s a striking choice for homeowners, designers, and contractors seeking timeless style with everyday practicality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products