
Regalia 24x48 in. Nero Black Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK
Mfr # APLVEL88NER2448
Zoro # G822810174
product price:Â $203.99
/pk 2, $102.00/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns
Key Features
Size
24 in x 48 in
Material
Marble
Shape
Rectangle
Style
Marble-look Vein
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLVEL88NER2448
Zoro #
G822810174
UPC #
199793001513
Country of Origin
Italy
Dimensions
Size
24 in x 48 in
Length
48 in
Width
24 in
Details
Material
Marble
Shape
Rectangle
Style
Marble-look Vein
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Nero Black
Description
Regalia 24x48 in. Nero Black Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Nero 24x48 Tile makes a bold statement with its deep black surface and fine white veining that recalls the beauty of Italian marble. Its elongated format brings a modern architectural feel, ideal for creating seamless, dramatic surfaces in both classic and contemporary spaces. Crafted from porcelain, this tile combines the rich look of natural stone with exceptional durability. The matte finish softens reflections, lending a refined, grounded feel that complements wood, metal, and neutral palettes alike. The large 24x48 size enhances open-plan layouts, creating a continuous visual flow across floors and walls. Perfect for living rooms, luxury bathrooms, and commercial lobbies, it performs effortlessly under high traffic while resisting stains, frost, and wear. With its rectified edges and precise detailing, Velanza Nero brings timeless sophistication to every design vision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.