Regalia 24x48 in. Rosso Levanto Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK

  • Mfr # APLVEL88ROS2448

  • Zoro # G722810199


product price:  $203.99
/pk 2, $102.00/ea
Sold in multiples of 4 for $815.96
Free Shipping & Returns

Key Features

Material
Porcelain
Style
Marble-look Vein
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Coverage Area
15.5 Sq. ft/ Carton
Size
24 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVEL88ROS2448
Zoro #
G722810199
UPC #
199793001568
Country of Origin
Italy

Dimensions

Size
24 in x 48 in
Length
48 in
Width
24 in

Details

Material
Porcelain
Color
Rosso Levanto
Style
Marble-look Vein
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Coverage Area
15.5 Sq. ft/ Carton
Finish
Matte
Shape
Rectangle

Description

Regalia 24x48 in. Rosso Levanto Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Rosso Levanto 24x48 Large Format Tile brings warmth and character with its deep chestnut-red base veined with delicate streaks of white and taupe. Inspired by natural Italian marble, this porcelain tile delivers a timeless look while offering the strength and performance of modern craftsmanship. Its matte surface softens reflections, giving each piece an earthy, refined presence that suits both classic and contemporary designs. With its expansive format and rectified edges, this tile minimizes grout lines for a seamless, continuous flow of rich tones and natural veining. Ideal for floors, walls, showers, fireplaces, feature walls, and spa areas, it creates spaces that feel luxurious yet grounded. Designed for both residential and commercial use, it performs effortlessly in high-traffic interiors and warm, inviting outdoor settings. The Rosso Levanto tile adds depth and sophistication wherever it’s placed-pair it with warm neutrals, creamy whites, or brushed gold accents for a look that radiates understated elegance and natural drama.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.