Sapphire Blue 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88042M-15A
- Zoro # G011320231
Key Features
Specifications
Details
- MFR #
- T88042M-15A
- Zoro #
- G011320231
- UPC #
- 840175525157
- Country of Origin
- China
- Color
- Sapphire Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Perfect finishing touch to a tiling project, our glass pencil trim can be used to frame, highlight and finish tiled spaces seamlessly. Allowing you to cover the sharp and exposed edges of a tile backsplash, shower or vanity wall, glass trim gives a modern touch to any floor or wall installation. It’s intended for interior use and a highly functional choice for kitchens and bathrooms given its durability and waterproofing capabilities. Complete your tile design with a matte flat liner rather than leaving it with raw edges! Matte glass liners can be a protective yet stylish touch to areas where tiles cover half a wall, or meet a wall, cabinet or ceiling. Looking for a statement tile design? Use this pencil trim to frame a white shower tile design, or blue mosaic tiles inside your niche to turn it into a focal point. Transition from one tile to another with a low profile flat liner that looks smooth yet stylish.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.