Seville 7 x 7 in. Matte Ecru Taupe Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88STRTPEA
- Zoro # G115830124
Key Features
Specifications
Details
- MFR #
- TNG88STRTPEA
- Zoro #
- G115830124
- UPC #
- 840175593972
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Ecru Taupe
- Shape
- Star
- Finish
- Matte
Dimensions
- Length
- 6.6 in
- Width
- 6.6 in
- Thickness
- 0.31 in
Description
The Ecru Taupe matte finish of this porcelain tile blends earthy warmth with refined sophistication, creating a timeless neutral that’s as versatile as it is elegant. The soft taupe hue strikes the perfect balance between beige and gray, offering a serene backdrop for both minimalist and layered design styles. Its eight-pointed star shape adds a touch of geometric flair, making it a standout choice for eye-catching patterns or subtle elegance. Designed with durability in mind, this tile is slip-resistant (R9), frost-resistant, and stain-proof, making it suitable for a variety of applications—from high-traffic commercial floors to tranquil indoor walls and even outdoor patios. Perfect for wet areas like shower floors, steam rooms, or pool surrounds, it combines practicality with effortless style. Imagine this tile in a sun-drenched kitchen, a spa-inspired bathroom, or as part of a cozy outdoor retreat. Its understated tone pairs beautifully with natural materials like wood and stone, creating spaces that feel both modern and timeless. Functional, low-maintenance, and undeniably chic, this tile proves that simplicity can be striking.
- Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.