Seville 7 x 7 in. Matte Graphite Black Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK

  • Mfr # TNG88STRBLKA

  • Zoro # G015830101


product price:  $75.39
/pk 34, $2.22/ea
Free Shipping & Returns

Key Features

Length
6.6 in
Width
6.6 in
Thickness
0.31 in
Material
Porcelain
Shape
Star
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNG88STRBLKA
Zoro #
G015830101
UPC #
840175593934
Country of Origin
Spain

Dimensions

Length
6.6 in
Width
6.6 in
Thickness
0.31 in

Details

Material
Porcelain
Color
Graphite Black
Shape
Star
Finish
Matte

Description

The Graphite Black matte finish of this porcelain tile brings a sophisticated, dramatic edge to any space. The deep, almost velvety black hue exudes modern elegance while being versatile enough to pair with any design style, from industrial chic to contemporary luxe. The intricate eight-pointed star shape makes it a standout choice for creating striking patterns that draw attention while remaining timeless.Engineered for both beauty and resilience, this tile offers slip resistance R9, stain-proof performance, and frost resistance, making it suitable for everything from cozy indoor walls to high-traffic floors and outdoor areas. Whether its a bold statement wall, a sleek shower floor, or an eye-catching poolside feature, this tile seamlessly combines aesthetics with durability.Imagine it as the star of your next project-literally. Its unique shape and deep tone add depth and texture, while the matte surface softens the look just enough to keep things elegant. Perfect for kitchens, bathrooms, patios, and even commercial spaces, its a design detail that makes a lasting impression without ever trying too hard.


  • Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products