Seville 7 x 7 in. Matte Pure White Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK

  • Mfr # TNG88STRWHTA

  • Zoro # G115830117


product price:  $75.39
/pk 34, $2.22/ea

Key Features

Length
6.6 in
Width
6.6 in
Thickness
0.31 in
Material
Porcelain
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNG88STRWHTA
Zoro #
G115830117
UPC #
840175593989
Country of Origin
Spain

Dimensions

Length
6.6 in
Width
6.6 in
Thickness
0.31 in

Details

Material
Porcelain
Color
Pure White
Shape
Star
Finish
Matte

Description

A crisp pure white matte finish meets timeless elegance with this eight-pointed star porcelain tile. The clean, bright tone effortlessly elevates any space, adding a sense of openness and sophistication that complements both modern and classic aesthetics. Its bold yet refined geometric design sets it apart, making it a go-to choice for creating intricate patterns or sleek, minimalist layouts.Built for durability, this tile boasts slip resistance R9, frost resistance, and stain-proof properties, making it as functional as it is beautiful. Perfect for high-traffic commercial floors, serene indoor walls, and outdoor patios alike, it handles everyday wear with ease. Its also a dream for wet areas like steam rooms, shower floors, and poolside spaces, combining practicality with undeniable style.Picture this as a pristine backsplash paired with warm wood tones or a dramatic shower wall that catches the light just right. Its versatility and understated beauty make it a designer favorite for spaces that need a fresh, polished look without compromising on durability. Simple, stunning, and effortless-this tile does it all.


  • Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.