Shell White 11.6 in x 11.6 in Shell Polished Wall Mosaic Tile 18.69 sqft/case, 20PK
Mfr # APLSMA88014A
Zoro # G311320290
product price: $644.99
/pk 20, $32.25/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Penny Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSMA88014A
Zoro #
G311320290
UPC #
840175529032
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Penny Round
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
18.69 sq. ft
Description
Loved for its classic and timeless beauty, this mother-of-pearl penny tile adds a dash of opulence wherever installed. Beloved for its old-fashioned charm, small penny tiles resonate with homeowners who want designs that are uniquely patterned and boldly expressive. If you want to bring the bespoke, vintage feel of eye-catching penny round tiles in a luminous finish, this shell tile will give your home a fabulous upgrade.Its radiant charm gives any backsplash a gorgeous glam whether its a living room, kitchen, bathroom or commercial design project. It adds a stunning reflective surface on a shower walls and creates a focal attraction thats hard to ignore! Thanks to its organic shell surface, each piece of tile comes with a slightly different allure to create a design that is completely unique. Design a floor-to-ceiling accent wall that will captivate you by the fragile beauty of mother-of-pearl! Despite the delicate appearance, each piece of shell tile is hard, resilient, and durable therefore suitable for any of your indoor walls and low-traffic floor projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.