Siena 5.35in x 5.35in Matte Blue Ceramic Cross-Shaped Deco Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88BLUCRDEC

  • Zoro # G211637443


product price:  $121.79
/pk 27, $4.51/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88BLUCRDEC
Zoro #
G211637443
UPC #
840175542802
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Like the tranquil shores of the Mediterranean, this ceramic tile embodies the essence of coastal bliss. The marriage of crisp white and mesmerizing blue creates a symphony of hues, invoking images of azure skies and fresh waters. With a touch of Mediterranean inspiration, these ceramic tiles become a gateway to a realm of tranquility and warmth. Let your imagination wander as you embrace the enchanting allure of this color combination, infusing your space with a sense of coastal elegance and timeless beauty. As the geometric cross shapes interlock, these tiles will create a mesmerizing tapestry of lines on your walls, backsplashes, and flooring designs. Your surfaces will become living canvases, transforming your kitchens, bathrooms and living rooms into a sanctuary of artistic expression. Create statement walls that captivate the eye and spark conversation, infusing your office space with a touch of artistic flair. As an added bonus, the strength of ceramic makes these tiles a reliable choice for both residential and commercial applications, offering you peace of mind in the face of daily wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.